Square D (Schneider Electric) XALK178H7 Emergency Stop Trigger Action Turn-to-Release Function Enclosure | Graybar Store
Square D (Schneider Electric) - Emergency Stop Trigger Action Turn-to-Release Function Enclosure - XALK178H7
+ / - Hover over image to Zoom
Other Views

    Emergency Stop Trigger Action Turn-to-Release Function Enclosure

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XALK178H7
    SKU: 25421281
    $178.75
    Checking Pricing
         
    Color:Yellow/Light Grey
    Contact Operation:1NC
    Additional Features:Turn-to-Release/Trigger Action
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XALK178H7
    • Color Yellow/Light Grey
    • Additional Features Turn-to-Release/Trigger Action
    • Contact Operation 1NC
    • IEC Rating EN/IEC 60204-1; EN/IEC
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Mushroom red button 1NC emergency stop yellow lid/grey base enclosure with turn-to-release trigger action.
    • Light grey base /Yellow lid
    • 40mm pushbutton