Square D (Schneider Electric) XB7NS8444 Emergency Stop Trigger Action Push Button | Graybar Store
Square D (Schneider Electric) - Emergency Stop Trigger Action Push Button - XB7NS8444
+ / - Hover over image to Zoom
Other Views

    Emergency Stop Trigger Action Push Button

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB7NS8444
    SKU: 25627118
    $83.83
    Checking Pricing
         
    Shape of Head:Round
    Voltage Rating:250 V
    Color:Red
    Operator Type:Mechanical Latching
    Contact Operation:2 NC; Snap Action
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB7NS8444
    • Color Red
    • Contact Operation 2 NC; Snap Action
    • IEC Rating EN/IEC 60204-1; EN/IEC
    • NEMA Style 3; 12
    • Operator Type Mechanical Latching
    • Shape of Head Round
    • Voltage Rating 250 V
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Harmony™ XB7 Emergency Stop Trigger Action Push Button, Red, NEMA Style: 3; 12, Round, IEC Rating: EN/IEC 60204-1; EN/IEC 60947-1; EN/IEC 60947-5-1; EN/IEC 60947-5-4; EN/IEC 60947-5-5; IEC 60364-5-53, Voltage Rating: 250 V