Square D (Schneider Electric) XY2CH13150H7 Emergency Stop Surface Mount 1NO/1NC Cable Pull up to 50 Ft. | Graybar Store
Square D (Schneider Electric) - Emergency Stop Surface Mount 1NO/1NC Cable Pull up to 50 Ft. - XY2CH13150H7
+ / - Hover over image to Zoom
Other Views

    Emergency Stop Surface Mount 1NO/1NC Cable Pull up to 50 Ft.

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XY2CH13150H7
    SKU: 97188287
    $339.21
    Checking Pricing
         
    Amperage Rating:10
    Contact Operation:1NO/1NC
    Additional Features:Standard-Surface Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XY2CH13150H7
    • Additional Features Standard-Surface Mount
    • Amperage Rating 10
    • Contact Operation 1NO/1NC
    • SAP Material Type ZSTD
    • Country of Origin MA - Morocco
    Product Overview:
    Standard surface mount 10A 300 Vac 1NO/1NC emergency stop cable pull for applications up to 50 feet.
    • (3) 1/2 in. NPT screw clamps
    • Surface mount
    • Operating temperature: -25 to 70 degree C
    • Water tight and dust tight
    • Has 2 viewing windows to aid in setting and adjusting switch