Square D (Schneider Electric) ZB5AT8643M Emergency Stop Pushbutton Head, Trigger and Latching, Plastic | Graybar Store
Square D (Schneider Electric) - Emergency Stop Pushbutton Head, Trigger and Latching, Plastic - ZB5AT8643M
+ / - Hover over image to Zoom
Other Views

    Emergency Stop Pushbutton Head, Trigger and Latching, Plastic

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB5AT8643M
    SKU: 25151613
    $120.81
    Checking Pricing
         
    Knob Style:Emergency Stop
    Shape of Head:Round
    Additional Features:Shock-Resistant; Vibration-Resistant
    Color:Red
    Shape:Round
    Use With:Harmony XB5 Illuminated Emergency Stop Pushbuttons
    Material:Plastic (Bezel)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB5AT8643M
    • Color Red
    • Additional Features Shock-Resistant; Vibration-Resistant
    • IEC Rating EN/IEC 60204-1; EN/IEC
    • Knob Style Emergency Stop
    • Shape Round
    • Shape of Head Round
    • Material Plastic (Bezel)
    • Use With Harmony XB5 Illuminated Emergency Stop Pushbuttons
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Harmony™ XB5 Pushbutton Head, Red, EN/IEC 60204-1; EN/IEC 60947-1; EN/IEC 60947-5-1; EN/IEC 60947-5-4, Plastic (Bezel), Round