Square D (Schneider Electric) XB6AS8345B Emergency Stop Mushroom Head PushButtons | Graybar Store
Square D (Schneider Electric) - Emergency Stop Mushroom Head PushButtons - XB6AS8345B
+ / - Hover over image to Zoom
Other Views

    Emergency Stop Mushroom Head PushButtons

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB6AS8345B
    SKU: 22099937
    $76.01
    Checking Pricing
         
    Color:Red
    Contact Operation:1NO/1NC
    Additional Features:Turn-to-Release
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB6AS8345B
    • Color Red
    • Additional Features Turn-to-Release
    • Contact Operation 1NO/1NC
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Non-illuminated 16 mm 1NO/1NC round red maintained turn-to-release pushbutton for emergency use.
    • Plastic bezel
    • 30 mm Head diameter
    • Round head
    • Non-Illuminated