Square D (Schneider Electric) 9001KN9330 Emergency Stop Legend Plate | Graybar Store
Square D (Schneider Electric) - Emergency Stop Legend Plate - 9001KN9330
+ / - Hover over image to Zoom
Other Views

    Emergency Stop Legend Plate

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KN9330
    SKU: 22097530
    $4.75
    Checking Pricing
         
    Knob Style:Push Emergency Stop
    Legend:Emergency Stop
    Material:Plastic
    Shape:Round
    Shape of Head:Mushroom
    Size:60 Dia mm
    Use With:Emergency Stop Mushroom Heads
    Color:Black/Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KN9330
    • Color Black/Yellow
    • Size 60 Dia mm
    • Knob Style Push Emergency Stop
    • Legend Emergency Stop
    • Shape Round
    • Shape of Head Mushroom
    • Material Plastic
    • Use With Emergency Stop Mushroom Heads
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Harmony™ Emergency Stop Legend Plate, Black/Yellow, Size: 60 Dia mm, Plastic, Mushroom
    3/8 in Taller And Wider Than Standard Wallplates; Compatible With All Individual QuickPort Modules; Individual Port Configuration Allows Specification Flexibility; Narrow Module Width Allows High Port Density in a Small Area