Square D (Schneider Electric) XY2CE1A250H7 Emergency Stop Booted Right Mount 1NO/1NC Cable Pull up to 165 Ft. | Graybar Store
Square D (Schneider Electric) - Emergency Stop Booted Right Mount 1NO/1NC Cable Pull up to 165 Ft. - XY2CE1A250H7
+ / - Hover over image to Zoom
Other Views

    Emergency Stop Booted Right Mount 1NO/1NC Cable Pull up to 165 Ft.

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XY2CE1A250H7
    SKU: 25070716
    $393.92
    Checking Pricing
         
    Amperage Rating:10
    Contact Operation:1NO/1NC
    Additional Features:Booted-Right Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XY2CE1A250H7
    • Additional Features Booted-Right Mount
    • Amperage Rating 10
    • Contact Operation 1NO/1NC
    • SAP Material Type ZSTD
    • Country of Origin MA - Morocco
    Product Overview:
    Booted right mount 10A 300 Vac 1NO/1NC emergency stop cable pull for outdoor applications up to 165 feet, where icy conditions are likely.
    • Surface mount
    • (3) 1/2 in. NPT screw clamps
    • Operating temperature: -25 to 70 degree C
    • Water tight and dust tight