Cooper Controls (Eaton) CEPC-1 Emergency Power Control, Integral Test Switch, Indoor Use Only, White | Graybar Store
Cooper Controls (Eaton) - Emergency Power Control, Integral Test Switch, Indoor Use Only, White - CEPC-1
+ / - Hover over image to Zoom
Other Views

    Emergency Power Control, Integral Test Switch, Indoor Use Only, White

    Manufacturer: Cooper Controls (Eaton)
    Manufacturer #: CEPC-1
    SKU: 25815808
    $89.17
    Checking Pricing
         
    Additional Features:Eliminates energy waste by allowing emergency lighting to be switched; Visible emergency power LED; Visible regular power
    Voltage Rating:120 V; 277 V
    Temp. Rating:0 to 60 â°C
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Controls (Eaton)
    • Manufacturer # CEPC-1
    • Additional Features Eliminates energy waste by allowing emergency lighting to be switched; Visible emergency power LED; Visible regular power
    • Temp. Rating 0 to 60 â°C
    • Voltage Rating 120 V; 277 V
    Product Overview:
    Eaton® Emergency Power Control, Temp. Rating: 0 to 60 â°C, Voltage Rating: 120 V; 277 V