Allen Tel GB2524V00 Emergency Phone With Frame Assembly-Push Button Dial | Graybar Store
Allen Tel - Emergency Phone With Frame Assembly-Push Button Dial - GB2524V00
+ / - Hover over image to Zoom
Other Views

    Emergency Phone With Frame Assembly-Push Button Dial

    Manufacturer: Allen Tel
    Manufacturer #: GB2524V00
    SKU: 99517375
    $692.87
    Checking Pricing
         
    Phone Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB2524V00
    • Phone Color Black
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    An emergency phone with a push button tone dial and amplified receiver complete with a frame assembly in a black enamel finish.
    • Equipped with high stress armored cord and vandal resistant hardware
    • Amplified receiver and auto volume reset button
    • Baked on enamel finish
    • Designed to flush mount in an existing opening
    • Comes complete with outlet box, trim frame, and a magnetic hinged door equipped with pull handle