Allen Tel GB31454SND-ADA Emergency Phone Automatic Ring Down Circuit-Single Number Dial | Graybar Store
Allen Tel - Emergency Phone Automatic Ring Down Circuit-Single Number Dial - GB31454SND-ADA
+ / - Hover over image to Zoom
Other Views

    Emergency Phone Automatic Ring Down Circuit-Single Number Dial

    Manufacturer: Allen Tel
    Manufacturer #: GB31454SND-ADA
    SKU: 92119628
    $392.45
    Checking Pricing
         
    Housing Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB31454SND-ADA
    • Housing Color Blue
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Blue ADA compliant emergency mini speakerphone with single number dialer.
    • Offered with a single number autodialer for emergency dialing and without the single number autodialer for automatic ring down applications
    • Remote programmable
    • Activated by a momentary push button and disconnected by the push button or programmable to disconnect on silence or a time out of thirty seconds to ninety-nine minutes
    • Braille labeling
    • Two LED lamps to indicate "on" and "help on the way"
    • I.D. tones to indicate location of the caller
    • Auto answer and operator monitoring
    • Line powered