Viking Electronics E-1600-30A Emergency Phone | Graybar Store
Viking Electronics - Emergency Phone - E-1600-30A
+ / - Hover over image to Zoom
Other Views

    Emergency Phone

    Manufacturer: Viking Electronics
    Manufacturer #: E-1600-30A
    SKU: 25161911
    $333.82
    Checking Pricing
         
    Additional Features:Hands-Free Operation; Remote Programming
    Color / Finish:Gray
    Dimensions:5 W x 2.25 D x 5 H in
    Voltage (Volts):24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # E-1600-30A
    • Dimensions 5 W x 2.25 D x 5 H in
    • Voltage (Volts) 24
    • Additional Features Hands-Free Operation; Remote Programming
    • Color / Finish Gray
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1600A Emergency Phone, Dimensions: 5 W x 2.25 D x 5 H in, Voltage (Volts): 24 V DC, Gray