Valcom V-2970 Emergency/Normal Call Switch with Volume Contol | Graybar Store
Valcom - Emergency/Normal Call Switch with Volume Contol - V-2970
+ / - Hover over image to Zoom
Other Views

    Emergency/Normal Call Switch with Volume Contol

    Manufacturer: Valcom
    Manufacturer #: V-2970
    SKU: 98289310
    $36.11
    Checking Pricing
         
    Additional Features:Built-In Volume Control; Fits a Single-Gang Electrical Box; Red Call Button for Emergency Calls
    Height (Inches):4.5
    Voltage Rating:Built-In Volume Control; Fits a Single-Gang
    Kit Includes:4.5 in
    Dimensions:2.75 W x 1 D x 4.5 H in
    Input Voltage:2.75 W x 1 D x 4.5 H in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-2970
    • Dimensions 2.75 W x 1 D x 4.5 H in
    • Additional Features Built-In Volume Control; Fits a Single-Gang Electrical Box; Red Call Button for Emergency Calls
    • Height (Inches) 4.5
    • Input Voltage 2.75 W x 1 D x 4.5 H in
    • Kit Includes 4.5 in
    • Voltage Rating Built-In Volume Control; Fits a Single-Gang
    • Country of Origin US - USA
    Product Overview:
    Call-In Switch, Dimensions: 2.75 W x 1 D x 4.5 H in