Allen Tel GB31454-SND Emergency Mini Speakerphone with Single Number Dial, Blue | Graybar Store
Allen Tel - Emergency Mini Speakerphone with Single Number Dial, Blue - GB31454-SND
+ / - Hover over image to Zoom
Other Views

    Emergency Mini Speakerphone with Single Number Dial, Blue

    Manufacturer: Allen Tel
    Manufacturer #: GB31454-SND
    SKU: 91005462
    $365.90
    Checking Pricing
         
    Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB31454-SND
    • Color Blue
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Blue emergency mini speakerphone with single number auto dialer and remote programmable disconnect.
    • Dimensions: 7H x 4.5W x 2.5D inches
    • Activated by a momentary push button
    • Line powered
    • LED indicates an "off hook" condition
    • Designed for indoor applications