Cooper Lighting (Eaton) XR6C Emergency Lighting XR Series Fixture-3 Remote Watts | Graybar Store
Cooper Lighting (Eaton) - Emergency Lighting XR Series Fixture-3 Remote Watts - XR6C
+ / - Hover over image to Zoom
Other Views

    Emergency Lighting XR Series Fixture-3 Remote Watts

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: XR6C
    SKU: 91033696
    $70.32
    Checking Pricing
         
    Battery Type:Lead Calcium
    Output Voltage:6V DC
    Additional Features:3 Remote Watts
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # XR6C
    • Additional Features 3 Remote Watts
    • Battery Type Lead Calcium
    • Housing Material Thermoplastic
    • Lamp Type LED
    • Output Voltage 6V DC
    • Voltage 120/277
    • SAP Material Type ZSTD
    • Country of Origin 00 - Unknown
    Product Overview:
    White XR series LED 6V DC emergency light with lead calcium battery.
    • 24 Lamp Watts
    • Dimensions: 12.0 H x 12-1/4 L x 2-1/2 W inches
    • Remote Watts: 3