Lithonia Lighting ELSQ Emergency Lighting Square Series-10W Self Contained | Graybar Store
Lithonia Lighting - Emergency Lighting Square Series-10W Self Contained - ELSQ
+ / - Hover over image to Zoom
Other Views

    Emergency Lighting Square Series-10W Self Contained

    Manufacturer: Lithonia Lighting
    Manufacturer #: ELSQ
    SKU: 88163111
    $169.54
    Checking Pricing
         
    Battery Type:Lead Calcium
    Output Voltage:6V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # ELSQ
    • Battery Type Lead Calcium
    • Housing Material Polycarbonate Frame/Black Thermoplastic Base
    • Lamp Type Halogen
    • Output Voltage 6V DC
    • Voltage 120/277
    • Watts at 90 Minutes 10
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Emergency square 10W self-contained lighting series with lead calcium battery and 6V DC output voltage for use with halogen lamps.
    • Wall or ceiling mount
    • J-box mounting pattern
    • Push-to-test lens conceals test switch and ready light
    • Mitered corners and recessed lens give a clean, finished appearance
    • Slip on battery terminals
    • Meets UL924, NFPA 101, NEC and OSHA illumination standards