Battery Center BC-645WL Emergency Lighting Battery with Wire Lead Connector | Graybar Store
Battery Center - Emergency Lighting Battery with Wire Lead Connector - BC-645WL
+ / - Hover over image to Zoom
Other Views

    Emergency Lighting Battery with Wire Lead Connector

    Manufacturer: Battery Center
    Manufacturer #: BC-645WL
    SKU: 97185327
    $15.51
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Battery Center
    • Manufacturer # BC-645WL
    • Voltage 6
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Sealed lead acid 6V 4.5ah battery with wire lead connector for emergency lighting units.
    • Discharge temperature: -40° F to 140° F
    • Charging temperature: -40° F to 122° F
    • Dimensions: 2.76 L x 3.98 H x 1.77 W inches