Battery Center BC-1270F1 Emergency Lighting 12V 7ah Battery with F1 Terminals | Graybar Store
Battery Center - Emergency Lighting 12V 7ah Battery with F1 Terminals - BC-1270F1
+ / - Hover over image to Zoom
Other Views

    Emergency Lighting 12V 7ah Battery with F1 Terminals

    Manufacturer: Battery Center
    Manufacturer #: BC-1270F1
    SKU: 22069741
    $29.17
    Checking Pricing
         
    Length:5.95 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Battery Center
    • Manufacturer # BC-1270F1
    • Length 5.95 in.
    • Voltage 12
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Sealed lead acid 12V 7ah battery with F1 terminals for emergency lighting units.
    • Discharge temperature: -40°F to 140°F
    • Charging temperature: -40°F to 122°F
    • Dimensions: 5.95 L x 3.70 H x 2.0 W inches