Cooper Lighting (Eaton) SEL17 Emergency Light | Graybar Store
Cooper Lighting (Eaton) - Emergency Light - SEL17
+ / - Hover over image to Zoom
Other Views

    Emergency Light

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: SEL17
    SKU: 25807041
    $38.45
    Checking Pricing
         
    Additional Features:Damp Location; Double Head
    Voltage Rating:120/277 V
    Color:White
    Battery Type:Nickel Cadmium
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # SEL17
    • Color White
    • Additional Features Damp Location; Double Head
    • Battery Type Nickel Cadmium
    • Lamp Type LED
    • Voltage Rating 120/277 V
    • Country of Origin CN - China
    Product Overview:
    SURE-LITES® SEL Emergency Light, Battery Type: Nickel Cadmium, White, Lamp Type: LED, Voltage Rating: 120/277 V