Viking Electronics K-1500-E Emergency/Elevator Phone Without Auto Dialing Emergency/Elevator | Graybar Store
Viking Electronics - Emergency/Elevator Phone Without Auto Dialing Emergency/Elevator - K-1500-E
+ / - Hover over image to Zoom
Other Views

    Emergency/Elevator Phone Without Auto Dialing Emergency/Elevator

    Manufacturer: Viking Electronics
    Manufacturer #: K-1500-E
    SKU: 88309197
    $164.31
    Checking Pricing
         
    Additional Features:Built for Easy Installation And Simple Operation; Designed to Mount In a Standard Emergency Phone Enclosure (10 X 7 X 3
    Housing Color:Red
    Cord:Corded
    Mounting Position:Wall Mount
    Phone Color:Black/Red
    Dial:No Dial
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # K-1500-E
    • Cord Corded
    • Dial No Dial
    • Housing Color Red
    • Phone Color Black/Red
    • Type Emergency/Elevator
    • Additional Features Built for Easy Installation And Simple Operation; Designed to Mount In a Standard Emergency Phone Enclosure (10 X 7 X 3
    • Mounting Position Wall Mount
    • Country of Origin US - USA
    Product Overview:
    Emergency/Elevator Phone Without Auto Dialing, Phone Color: Black/Red, No Dial, Wall Mount, Cord: Corded, Housing Color: Red