Square D (Schneider Electric) TVS2EMA12A EMA Series Surge Protective Devices | Graybar Store
Square D (Schneider Electric) - EMA Series Surge Protective Devices - TVS2EMA12A
+ / - Hover over image to Zoom
Other Views

    EMA Series Surge Protective Devices

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: TVS2EMA12A
    SKU: 25034407
    $1,323.04
    Checking Pricing
         
    Max. Surge Current:120 kA
    NEMA Rating:3R/12
    Mount Type:Surface Mount
    Phase:3
    Voltage (Volts):208Y/120
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # TVS2EMA12A
    • Voltage (Volts) 208Y/120
    • Max. Surge Current 120 kA
    • Mount Type Surface Mount
    • NEMA Rating 3R/12
    • Phase 3
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Surge Protective Device, Voltage (Volts): 208Y/120 V, Phase: 3, Max. Surge Current: 120 kA, NEMA Rating: 3R/12