Electric Motion EM8100-6.10 Harness | Graybar Store
Electric Motion - Harness - EM8100-6.10
+ / - Hover over image to Zoom
Other Views

    Harness

    Manufacturer: Electric Motion
    Manufacturer #: EM8100-6.10
    SKU: 93148035
    $3.33
    Checking Pricing
         
    Wire Size:6 AWG
    Length:6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Electric Motion
    • Manufacturer # EM8100-6.10
    • Length 6 in.
    • Wire Size 6 AWG
    • Country of Origin US - USA
    Product Overview:
    Length: 6 in