Electric Motion EM8100-4.10 Bonding Harness | Graybar Store
Electric Motion - Bonding Harness - EM8100-4.10
+ / - Hover over image to Zoom
Other Views

    Bonding Harness

    Manufacturer: Electric Motion
    Manufacturer #: EM8100-4.10
    SKU: 25272794
    $3.04
    Checking Pricing
         
    Length:4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Electric Motion
    • Manufacturer # EM8100-4.10
    • Length 4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Length: 4 in