Electric Motion EM8100-15GDHDH Hole Lugs | Graybar Store
Electric Motion - Hole Lugs - EM8100-15GDHDH
+ / - Hover over image to Zoom
Other Views

    Hole Lugs

    Manufacturer: Electric Motion
    Manufacturer #: EM8100-15GDHDH
    SKU: 25241816
    $6.22
    Checking Pricing
         
    Color:Green
    Length:15 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Electric Motion
    • Manufacturer # EM8100-15GDHDH
    • Color Green
    • Length 15 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Length: 15 in