Erico 16P912 EM P Series Conduit to Flange Clip | Graybar Store
     
Erico - EM P Series Conduit to Flange Clip - 16P912
+ / - Hover over image to Zoom
Other Views

    EM P Series Conduit to Flange Clip

    Manufacturer: Erico
    Manufacturer #: 16P912
    SKU: 88091685
    $3.61
    Checking Pricing
         
    Flange:9/16 to 3/4 in
    Use With:EMT Conduits; Rigid Conduits
    Load Rating (Pound):25 lb.
    Mounting Position:Top Mount
    Trade Size:3/4 in. Rigid; 1 in. EMT
    Packaging:50 per Pack
    Outer Diameter:1.378 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 16P912
    • Flange 9/16 to 3/4 in
    • Load Rating (Pound) 25 lb.
    • Materials Spring Steel
    • Mounting Position Top Mount
    • Outer Diameter 1.378 in
    Product Overview:
    Pentair® Conduit To Flange Clip, Packaging: 50 Per Pack, Spring Steel, Load Rating (Pound): 25 lb, Trade Size: 1 (EMT) in; 3/4 (Rigid) in