Erico 6M912 EM M Series Conduit/Pipe to Flange Clip | Graybar Store
Erico - EM M Series Conduit/Pipe to Flange Clip - 6M912
+ / - Hover over image to Zoom
Other Views

    EM M Series Conduit/Pipe to Flange Clip

    Manufacturer: Erico
    Manufacturer #: 6M912
    SKU: 88091800
    $2.56
    Checking Pricing
         
    Use With:EMT Conduits
    Flange:9/16 to 3/4 in
    Load Rating (Pound):75 lb.
    Trade Size:3/8 in.
    Packaging:100 per Pack
    Mounting Type:Snap-In Mount
    Outer Diameter:0.709 in
    Mounting Position:Bottom Mount; Side Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 6M912
    • Flange 9/16 to 3/4 in
    • Load Rating (Pound) 75 lb.
    • Materials Spring Steel
    • Mounting Position Bottom Mount; Side Mount
    • Mounting Type Snap-In Mount
    • Outer Diameter 0.709 in
    • Trade Size 3/8 in.
    • Packaging 100 per Pack
    • Use With EMT Conduits
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Conduit/Pipe To Flange Clip, Packaging: 100 Per Pack, Spring Steel, Load Rating (Pound): 75 lb, Trade Size: 3/8 in, Snap In Mount
    • Used to Support Pipe From Beam Flanges
    • Pipe/Tube Clip Pivots a Full 360 Degrees
    • Available With Conduit Clip Bottom Mounted or Side Mounted