Erico 16M912 EM M Series Conduit/Pipe to Flange Clip | Graybar Store
Erico - EM M Series Conduit/Pipe to Flange Clip - 16M912
+ / - Hover over image to Zoom
Other Views

    EM M Series Conduit/Pipe to Flange Clip

    Manufacturer: Erico
    Manufacturer #: 16M912
    SKU: 88091673
    $2.88
    Checking Pricing
         
    Use With:EMT Conduits; Rigid Conduits
    Flange:9/16 to 3/4 in
    Load Rating (Pound):75 lb.
    Trade Size:1 in. Rigid/EMT
    Packaging:50 per Pack
    Mounting Type:Snap-Close Mount
    Outer Diameter:1.378 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 16M912
    • Flange 9/16 to 3/4 in
    • Load Rating (Pound) 75 lb.
    • Materials Spring Steel
    • Mounting Type Snap-Close Mount
    • Outer Diameter 1.378 in
    • Trade Size 1 in. Rigid/EMT
    • Packaging 50 per Pack
    • Use With EMT Conduits; Rigid Conduits
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Pipe Clamp, Packaging: 50 Per Pack, Spring Steel, Load Rating (Pound): 75 lb, Trade Size: 1 (EMT) in; 1 (Rigid) in, Snap Close Mount
    • Used to Support Pipe From Beam Flanges
    • Pipe/Tube Clip Pivots a Full 360 Degrees
    • Available With Conduit Clip Bottom Mounted or Side Mounted