Pentair Hoffman LEK3B Elevation Kit | Graybar Store
Pentair Hoffman - Elevation Kit - LEK3B
+ / - Hover over image to Zoom
Other Views

    Elevation Kit

    Manufacturer: Pentair Hoffman
    Manufacturer #: LEK3B
    SKU: 25541227
    $45.09
    Checking Pricing
         
    Height (Inches):3 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # LEK3B
    • Color Black
    • Type Elevation Kit
    • Height (Inches) 3 in.
    • Country of Origin US - USA
    Product Overview:
    Pentair® Elevation Kit, Black, Height (Inches): 3 in