Graybar Vendor 3-1/2-IMC Electroplated Steel IMC Conduit, 3-1/2 Inch | Graybar Store
Graybar Vendor - Electroplated Steel IMC Conduit, 3-1/2 Inch - 3-1/2-IMC
+ / - Hover over image to Zoom
Other Views

    Electroplated Steel IMC Conduit, 3-1/2 Inch

    Manufacturer: Graybar Vendor
    Manufacturer #: 3-1/2-IMC
    SKU: 88272888
    $180.13
    Checking Pricing
         
    Trade Size (Inches):3-1/2 in.
    Length:50 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 3-1/2-IMC
    • Length 50 ft.
    • Materials Electroplated Steel
    • Trade Size (Inches) 3-1/2 in.
    • SAP Material Type ZSTD
    Product Overview:
    3-1/2 in. Electroplated steel IMC conduit, length 50 ft.