Graybar Vendor 1-1/4-EMT-YEL Electroplated Steel EMT Conduit,Yellow | Graybar Store
Graybar Vendor - Electroplated Steel EMT Conduit,Yellow - 1-1/4-EMT-YEL
+ / - Hover over image to Zoom
Other Views

    Electroplated Steel EMT Conduit,Yellow

    Manufacturer: Graybar Vendor
    Manufacturer #: 1-1/4-EMT-YEL
    SKU: 25396780
    $31.00
    Checking Pricing
         
    Trade Size (Inches):1-1/4 in.
    Length:10 ft.
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 1-1/4-EMT-YEL
    • Color Yellow
    • Length 10 ft.
    • Materials Electroplated Steel
    • Trade Size (Inches) 1-1/4 in.
    • SAP Material Type ZSTD
    Product Overview:
    1-1/4 in. Electroplated steel EMT conduit, length 10 ft., with yellow finish.