Graybar Vendor 1-EMT-WHT Electroplated Steel EMT Conduit,White | Graybar Store
Graybar Vendor - Electroplated Steel EMT Conduit,White - 1-EMT-WHT
+ / - Hover over image to Zoom
Other Views

    Electroplated Steel EMT Conduit,White

    Manufacturer: Graybar Vendor
    Manufacturer #: 1-EMT-WHT
    SKU: 25169376
    $17.04
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Length:10 ft.
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 1-EMT-WHT
    • Color White
    • Length 10 ft.
    • Materials Electroplated Steel
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    Product Overview:
    1 in. Electroplated steel EMT conduit, length 10 ft., with white finish.