Graybar Vendor 3/4-EMT-PUR Electroplated Steel EMT Conduit,Purple | Graybar Store
Graybar Vendor - Electroplated Steel EMT Conduit,Purple - 3/4-EMT-PUR
+ / - Hover over image to Zoom
Other Views

    Electroplated Steel EMT Conduit,Purple

    Manufacturer: Graybar Vendor
    Manufacturer #: 3/4-EMT-PUR
    SKU: 25418133
    $8.55
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Length:10 ft.
    Color:Purple
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 3/4-EMT-PUR
    • Color Purple
    • Length 10 ft.
    • Materials Electroplated Steel
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    Product Overview:
    3/4 in. Electroplated steel EMT conduit, length 10 ft., with purple finish.