Graybar Vendor 1-EMT-20 Electroplated Steel EMT Conduit,1 in. | Graybar Store
Graybar Vendor - Electroplated Steel EMT Conduit,1 in. - 1-EMT-20
+ / - Hover over image to Zoom
Other Views

    Electroplated Steel EMT Conduit,1 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: 1-EMT-20
    SKU: 25105374
    $21.01
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Length:20 ft.
    Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 1-EMT-20
    • Color Red
    • Length 20 ft.
    • Materials Electroplated Steel
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    Product Overview:
    1 in. Electroplated steel EMT conduit, length 10 ft., with red finish.