Graybar Vendor 2-90D-24R-EMT-ELL Electroplated Steel 90 Degree EMT Conduit Elbow, 2 Inch | Graybar Store
Graybar Vendor - Electroplated Steel 90 Degree EMT Conduit Elbow, 2 Inch - 2-90D-24R-EMT-ELL
+ / - Hover over image to Zoom
Other Views

    Electroplated Steel 90 Degree EMT Conduit Elbow, 2 Inch

    Manufacturer: Graybar Vendor
    Manufacturer #: 2-90D-24R-EMT-ELL
    SKU: 25438946
    $60.19
    Checking Pricing
         
    Trade Size (Inches):2-1/2 in.
    Bend Radius:24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 2-90D-24R-EMT-ELL
    • Bend Radius 24
    • Trade Size (Inches) 2-1/2 in.
    • SAP Material Type ZSTD
    Product Overview:
    2 inch, 90 Degree EMT conduit elbow with 24 inch radius.