Graybar Vendor 2-90D-36R-EMT-ELL Electroplated Steel 90-Degree EMT Conduit Elbow, 2 Inch | Graybar Store
Graybar Vendor - Electroplated Steel 90-Degree EMT Conduit Elbow, 2 Inch - 2-90D-36R-EMT-ELL
+ / - Hover over image to Zoom
Other Views

    Electroplated Steel 90-Degree EMT Conduit Elbow, 2 Inch

    Manufacturer: Graybar Vendor
    Manufacturer #: 2-90D-36R-EMT-ELL
    SKU: 25045863
    $98.78
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Bend Radius:36
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 2-90D-36R-EMT-ELL
    • Bend (Degree) 90
    • Bend Radius 36
    • Materials Electroplated Steel
    • Trade Size (Inches) 2 in.
    Product Overview:
    2 in. Electroplated steel 90-Degree EMT conduit elbow with a 36 in. radius.