Graybar Vendor 1-45D-EMT-ELL Electroplated Steel 45-Degree EMT Conduit Elbow,1 Inch | Graybar Store
Graybar Vendor - Electroplated Steel 45-Degree EMT Conduit Elbow,1 Inch - 1-45D-EMT-ELL
+ / - Hover over image to Zoom
Other Views

    Electroplated Steel 45-Degree EMT Conduit Elbow,1 Inch

    Manufacturer: Graybar Vendor
    Manufacturer #: 1-45D-EMT-ELL
    SKU: 88273055
    $4.36
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Bend Radius:5.75
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 1-45D-EMT-ELL
    • Bend (Degree) 45
    • Bend Radius 5.75
    • Materials Electroplated Steel
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    Product Overview:
    1 in. Electroplated steel 45-Degree EMT conduit elbow with a 5.75 in. radius.