Graybar Vendor 2-22-1/2D-EMT-ELL Electroplated Steel 22-1/2 Degree EMT Conduit Elbow | Graybar Store
Graybar Vendor - Electroplated Steel 22-1/2 Degree EMT Conduit Elbow - 2-22-1/2D-EMT-ELL
+ / - Hover over image to Zoom
Other Views

    Electroplated Steel 22-1/2 Degree EMT Conduit Elbow

    Manufacturer: Graybar Vendor
    Manufacturer #: 2-22-1/2D-EMT-ELL
    SKU: 94023774
    $9.70
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Bend Radius:9-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 2-22-1/2D-EMT-ELL
    • Bend (Degree) 22-1/2
    • Bend Radius 9-1/2
    • Materials Electroplated Steel
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    Product Overview:
    2 in. Electroplated steel 22-1/2 Degree EMT conduit elbow with a 9-1/2 in. radius.