Graybar Vendor 3-15D-EMT-ELL Electroplated Steel 15 Degree EMT Conduit Elbow | Graybar Store
Graybar Vendor - Electroplated Steel 15 Degree EMT Conduit Elbow - 3-15D-EMT-ELL
+ / - Hover over image to Zoom
Other Views

    Electroplated Steel 15 Degree EMT Conduit Elbow

    Manufacturer: Graybar Vendor
    Manufacturer #: 3-15D-EMT-ELL
    SKU: 99550327
    $29.08
    Checking Pricing
         
    Trade Size (Inches):3 in.
    Bend Radius:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 3-15D-EMT-ELL
    • Bend (Degree) 15
    • Bend Radius Standard
    • Trade Size (Inches) 3 in.
    • SAP Material Type ZSTD
    Product Overview:
    3 in. Electroplated steel 15-Degree EMT conduit elbow with a 8 in. radius.