Square D (Schneider Electric) 8903SPO3V02 Electronically Held Lighting Contactor with Open-Type Enclosure, 60A, 120V, 4-Pole | Graybar Store
Square D (Schneider Electric) - Electronically Held Lighting Contactor with Open-Type Enclosure, 60A, 120V, 4-Pole - 8903SPO3V02
+ / - Hover over image to Zoom
Other Views

    Electronically Held Lighting Contactor with Open-Type Enclosure, 60A, 120V, 4-Pole

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8903SPO3V02
    SKU: 88246445
    $1,298.67
    Checking Pricing
         
    Amperage Rating:60
    Coil Voltage:120
    Poles:4
    Voltage Rating:600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8903SPO3V02
    • Amperage Rating 60
    • Coil Voltage 120
    • Enclosure Style Open
    • Poles 4
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Electrically held 60A 600V 4-pole lighting contactor with open-type enclosure with coil voltage 120V.