Square D (Schneider Electric) LA4DT2U Electronic Timer Module | Graybar Store
Square D (Schneider Electric) - Electronic Timer Module - LA4DT2U
+ / - Hover over image to Zoom
Other Views

    Electronic Timer Module

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LA4DT2U
    SKU: 92099670
    $100.26
    Checking Pricing
         
    Voltage Rating:250 V AC
    Poles:3
    Mounting Position:Top
    Use With:LC1D09 to D65A
    Range:1.5 to 30 sec
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LA4DT2U
    • Mounting Position Top
    • Poles 3
    • Range 1.5 to 30 sec
    • Use With LC1D09 to D65A
    • Voltage Rating 250 V AC
    • SAP Material Type ZSTD
    • Country of Origin TN - Tunisia
    Product Overview:
    TeSys™ On-Delay Timer Module, Voltage Rating: 250 V AC, Poles: 3, Mounting Position: Top