Intermatic ET8415CR Electronic Time Switch ET8000 Series | Graybar Store
Intermatic - Electronic Time Switch ET8000 Series - ET8415CR
+ / - Hover over image to Zoom
Other Views

    Electronic Time Switch ET8000 Series

    Manufacturer: Intermatic
    Manufacturer #: ET8415CR
    SKU: 25408197
    $476.47
    Checking Pricing
         
    Voltage (Volts):120-277
    Amps:20 A
    Switch Type:4 x SPST
    Enclosure Type (Nema):Non-NEMA Wall Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # ET8415CR
    • Voltage (Volts) 120-277
    • Amps 20 A
    • Enclosure Type (Nema) Non-NEMA Wall Box
    • Switch Type 4 x SPST
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    4-Circuit 7-Day Astronomic Time Switch