Intermatic ET8215CR Electronic Time Switch ET8000 Series | Graybar Store
Intermatic - Electronic Time Switch ET8000 Series - ET8215CR
+ / - Hover over image to Zoom
Other Views

    Electronic Time Switch ET8000 Series

    Manufacturer: Intermatic
    Manufacturer #: ET8215CR
    SKU: 25040905
    $250.31
    Checking Pricing
         
    Voltage (Volts):120-277
    Amps:30 A
    Switch Type:2xSPST or DPST
    Enclosure Type (Nema):NEMA 3R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # ET8215CR
    • Voltage (Volts) 120-277
    • Amps 30 A
    • Enclosure Type (Nema) NEMA 3R
    • Switch Type 2xSPST or DPST
    • Country of Origin CN - China
    Product Overview:
    7-Day 30 Amp 2xSPST or DPST Electronic Astro Timeswitch - Clock Voltage 120-277V NEMA 3R