Intermatic Electronic Time Switch ET1700 Series | Graybar Store
Intermatic - Electronic Time Switch ET1700 Series
+ / - Hover over image to Zoom
Other Views

    Electronic Time Switch ET1700 Series

    Manufacturer: Intermatic
         

    The ET1700 Series 7-Day Electronic Time Switch features independent 7-day programming to provide flexibility for applications where load switching differs each day of the week. These time switches provide dependable and uncomplicated performance.

    • Manufacturer Intermatic
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Voltage (Volts)
    Amps
    Switch Type
    Enclosure Type (Nema)
    Clock Motor Voltage
    Load Rating
    HP Rating
    Price
    ET1705C
    25214411
    SPST
    NEMA 1
    120,208,240,277V
    30A
    1HP at 120V, 2HP at 240V
    $
    176
    .68
    /
    EA
    25214411
    Voltage (Volts)
    Amps
    Switch Type
    SPST
    Enclosure Type (Nema)
    NEMA 1
    Clock Motor Voltage
    120,208,240,277V
    Load Rating
    30A
    HP Rating
    1HP at 120V, 2HP at 240V
    $
    176
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ET1705CR
    25201182
    120-277
    30 A
    SPST
    NEMA 3R
    $
    203
    .19
    /
    EA
    25201182
    Voltage (Volts)
    120-277
    Amps
    30 A
    Switch Type
    SPST
    Enclosure Type (Nema)
    NEMA 3R
    Clock Motor Voltage
    Load Rating
    HP Rating
    $
    203
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ET1715C
    25214413
    120-277
    20/30 A
    SPDT
    NEMA 3R
    $
    185
    .53
    /
    EA
    25214413
    Voltage (Volts)
    120-277
    Amps
    20/30 A
    Switch Type
    SPDT
    Enclosure Type (Nema)
    NEMA 3R
    Clock Motor Voltage
    Load Rating
    HP Rating
    $
    185
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ET1725C
    25201183
    120-277
    30 A
    2xSPST or DPST
    NEMA 1
    $
    198
    .80
    /
    EA
    25201183
    Voltage (Volts)
    120-277
    Amps
    30 A
    Switch Type
    2xSPST or DPST
    Enclosure Type (Nema)
    NEMA 1
    Clock Motor Voltage
    Load Rating
    HP Rating
    $
    198
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ET1705CPD82
    25294913
    120-277
    30 A
    SPST
    NEMA 3R
    $
    203
    .19
    /
    EA
    25294913
    Voltage (Volts)
    120-277
    Amps
    30 A
    Switch Type
    SPST
    Enclosure Type (Nema)
    NEMA 3R
    Clock Motor Voltage
    Load Rating
    HP Rating
    $
    203
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ET1725CR
    25294917
    120-277
    30 A
    2xSPST or DPST
    NEMA 3R
    $
    225
    .28
    /
    EA
    25294917
    Voltage (Volts)
    120-277
    Amps
    30 A
    Switch Type
    2xSPST or DPST
    Enclosure Type (Nema)
    NEMA 3R
    Clock Motor Voltage
    Load Rating
    HP Rating
    $
    225
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25214411 SKU, 25214411 ANALYTICS...
    Switch Type
    SPST
    Enclosure Type (Nema)
    NEMA 1
    Clock Motor Voltage
    120,208,240,277V
    Load Rating
    30A
    HP Rating
    1HP at 120V, 2HP at 240V
    Price
    $
    176
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25201182 SKU, 25201182 ANALYTICS...
    Switch Type
    SPST
    Enclosure Type (Nema)
    NEMA 3R
    Clock Motor Voltage
    Load Rating
    HP Rating
    Price
    $
    203
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25214413 SKU, 25214413 ANALYTICS...
    Switch Type
    SPDT
    Enclosure Type (Nema)
    NEMA 3R
    Clock Motor Voltage
    Load Rating
    HP Rating
    Price
    $
    185
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25201183 SKU, 25201183 ANALYTICS...
    Switch Type
    2xSPST or DPST
    Enclosure Type (Nema)
    NEMA 1
    Clock Motor Voltage
    Load Rating
    HP Rating
    Price
    $
    198
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25294913 SKU, 25294913 ANALYTICS...
    Switch Type
    SPST
    Enclosure Type (Nema)
    NEMA 3R
    Clock Motor Voltage
    Load Rating
    HP Rating
    Price
    $
    203
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25294917 SKU, 25294917 ANALYTICS...
    Switch Type
    2xSPST or DPST
    Enclosure Type (Nema)
    NEMA 3R
    Clock Motor Voltage
    Load Rating
    HP Rating
    Price
    $
    225
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available