Intermatic ET1715C Electronic Time Switch ET1700 Series | Graybar Store
Intermatic - Electronic Time Switch ET1700 Series - ET1715C
+ / - Hover over image to Zoom
Other Views

    Electronic Time Switch ET1700 Series

    Manufacturer: Intermatic
    Manufacturer #: ET1715C
    SKU: 25214413
    $185.53
    Checking Pricing
         
    Voltage (Volts):120-277
    Amps:20/30 A
    Switch Type:SPDT
    Enclosure Type (Nema):NEMA 3R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # ET1715C
    • Voltage (Volts) 120-277
    • Amps 20/30 A
    • Enclosure Type (Nema) NEMA 3R
    • Switch Type SPDT
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    7-Day 20/30 Amp SPDT Electronic Timeswitch - Clock Voltage 120-277V NEMA 1