Intermatic ET1705C Electronic Time Switch ET1700 Series | Graybar Store
Intermatic - Electronic Time Switch ET1700 Series - ET1705C
+ / - Hover over image to Zoom
Other Views

    Electronic Time Switch ET1700 Series

    Manufacturer: Intermatic
    Manufacturer #: ET1705C
    SKU: 25214411
    $176.68
    Checking Pricing
         
    Switch Type:SPST
    Enclosure Type (Nema):NEMA 1
    Clock Motor Voltage:120,208,240,277V
    Load Rating:30A
    HP Rating:1HP at 120V, 2HP at 240V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # ET1705C
    • Clock Motor Voltage 120,208,240,277V
    • Enclosure Type (Nema) NEMA 1
    • HP Rating 1HP at 120V, 2HP at 240V
    • Load Rating 30A
    • Switch Type SPST
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Electronic 7 day ET1700 Series time switch NEMA 1 metal SPST.
    • Permits different operation each day
    • Program can repeated on an a weekly basis
    • Multi-volt operation from 120 to 277 VAC, 50/60 Hz
    • To-the-minute programming for accurate load control and reduced energy costs
    • Up to 28 setpoints
    • Non-volatile EEPROM memory protects programming indefinitely
    • Temporary override or permanent manual override available control buttons
    • 2-circuit models are field (jumper) configurable for: 2 independent outputs, DPST output, or 1 channel ON pulse/OFF pulse output