Intermatic ET1725C Electronic Time Switch ET1700 Series | Graybar Store
Intermatic - Electronic Time Switch ET1700 Series - ET1725C
+ / - Hover over image to Zoom
Other Views

    Electronic Time Switch ET1700 Series

    Manufacturer: Intermatic
    Manufacturer #: ET1725C
    SKU: 25201183
    $198.80
    Checking Pricing
         
    Voltage (Volts):120-277
    Amps:30 A
    Switch Type:2xSPST or DPST
    Enclosure Type (Nema):NEMA 1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # ET1725C
    • Voltage (Volts) 120-277
    • Amps 30 A
    • Enclosure Type (Nema) NEMA 1
    • Switch Type 2xSPST or DPST
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    7-Day 30 Amp 2xSPST or DPST Electronic Timeswitch - Clock Voltage 120-277V NEMA 1