Intermatic Electronic Time Switch ET1100 Series | Graybar Store
Intermatic - Electronic Time Switch ET1100 Series
+ / - Hover over image to Zoom
Other Views

    Electronic Time Switch ET1100 Series

    Manufacturer: Intermatic
         

    The ET1100 Series 24-Hour Electronic Time Switches enable a program to be repeated on a daily basis. These time switches provide dependable and uncomplicated performance, plus to-the-minute programming for accurate load control and reduced energy costs.

    • Manufacturer Intermatic
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Voltage (Volts)
    Amps
    Switch Type
    Enclosure Type (Nema)
    Clock Motor Voltage
    Load Rating
    HP Rating
    Price
    ET1105C
    25201180
    SPST
    NEMA 1
    120,208,240,277V
    30A
    1HP at 120V, 2HP at 240V
    $
    159
    .02
    /
    EA
    25201180
    Voltage (Volts)
    Amps
    Switch Type
    SPST
    Enclosure Type (Nema)
    NEMA 1
    Clock Motor Voltage
    120,208,240,277V
    Load Rating
    30A
    HP Rating
    1HP at 120V, 2HP at 240V
    $
    159
    .02
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ET1125CPD82
    25294912
    120-277
    30 A
    2xSPST or DPST
    NEMA 3R
    $
    202
    .75
    /
    EA
    25294912
    Voltage (Volts)
    120-277
    Amps
    30 A
    Switch Type
    2xSPST or DPST
    Enclosure Type (Nema)
    NEMA 3R
    Clock Motor Voltage
    Load Rating
    HP Rating
    $
    202
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ET1105CR
    25295018
    120-277
    30 A
    SPST
    NEMA 3R
    $
    182
    .87
    /
    EA
    25295018
    Voltage (Volts)
    120-277
    Amps
    30 A
    Switch Type
    SPST
    Enclosure Type (Nema)
    NEMA 3R
    Clock Motor Voltage
    Load Rating
    HP Rating
    $
    182
    .87
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ET1115C
    25214412
    120-277
    20/30 A
    SPDT
    NEMA 1
    $
    166
    .97
    /
    EA
    25214412
    Voltage (Volts)
    120-277
    Amps
    20/30 A
    Switch Type
    SPDT
    Enclosure Type (Nema)
    NEMA 1
    Clock Motor Voltage
    Load Rating
    HP Rating
    $
    166
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ET1105CPD82
    25295017
    120-277
    30 A
    SPST
    NEMA 3R
    $
    182
    .87
    /
    EA
    25295017
    Voltage (Volts)
    120-277
    Amps
    30 A
    Switch Type
    SPST
    Enclosure Type (Nema)
    NEMA 3R
    Clock Motor Voltage
    Load Rating
    HP Rating
    $
    182
    .87
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25201180 SKU, 25201180 ANALYTICS...
    Switch Type
    SPST
    Enclosure Type (Nema)
    NEMA 1
    Clock Motor Voltage
    120,208,240,277V
    Load Rating
    30A
    HP Rating
    1HP at 120V, 2HP at 240V
    Price
    $
    159
    .02
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25294912 SKU, 25294912 ANALYTICS...
    Switch Type
    2xSPST or DPST
    Enclosure Type (Nema)
    NEMA 3R
    Clock Motor Voltage
    Load Rating
    HP Rating
    Price
    $
    202
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25295018 SKU, 25295018 ANALYTICS...
    Switch Type
    SPST
    Enclosure Type (Nema)
    NEMA 3R
    Clock Motor Voltage
    Load Rating
    HP Rating
    Price
    $
    182
    .87
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25214412 SKU, 25214412 ANALYTICS...
    Switch Type
    SPDT
    Enclosure Type (Nema)
    NEMA 1
    Clock Motor Voltage
    Load Rating
    HP Rating
    Price
    $
    166
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25295017 SKU, 25295017 ANALYTICS...
    Switch Type
    SPST
    Enclosure Type (Nema)
    NEMA 3R
    Clock Motor Voltage
    Load Rating
    HP Rating
    Price
    $
    182
    .87
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available