Intermatic ET1105CPD82 Electronic Time Switch ET1100 Series | Graybar Store
Intermatic - Electronic Time Switch ET1100 Series - ET1105CPD82
+ / - Hover over image to Zoom
Other Views

    Electronic Time Switch ET1100 Series

    Manufacturer: Intermatic
    Manufacturer #: ET1105CPD82
    SKU: 25295017
    $182.87
    Checking Pricing
         
    Voltage (Volts):120-277
    Amps:30 A
    Switch Type:SPST
    Enclosure Type (Nema):NEMA 3R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # ET1105CPD82
    • Voltage (Volts) 120-277
    • Amps 30 A
    • Enclosure Type (Nema) NEMA 3R
    • Switch Type SPST
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    24-Hour 30 Amp SPST Electronic Timeswitch - Clock Voltage 120-277V NEMA 3R Plastic