Intermatic ET1105C Electronic Time Switch ET1100 Series | Graybar Store
Intermatic - Electronic Time Switch ET1100 Series - ET1105C
+ / - Hover over image to Zoom
Other Views

    Electronic Time Switch ET1100 Series

    Manufacturer: Intermatic
    Manufacturer #: ET1105C
    SKU: 25201180
    $159.02
    Checking Pricing
         
    Switch Type:SPST
    Enclosure Type (Nema):NEMA 1
    Clock Motor Voltage:120,208,240,277V
    Load Rating:30A
    HP Rating:1HP at 120V, 2HP at 240V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # ET1105C
    • Clock Motor Voltage 120,208,240,277V
    • Enclosure Type (Nema) NEMA 1
    • HP Rating 1HP at 120V, 2HP at 240V
    • Load Rating 30A
    • Switch Type SPST
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    T7000B Series mechanical 7 day timer switch with and without carryover indoor and outdoor models. Available NEMA 1 metal 4PST
    • Program can be repeated on a daily basis
    • Multi-volt operation from 120-277 VAC, 50/60 Hz
    • To-the-minute programming for accurate load control and reduced energy costs
    • Up to 28 set points or events (14 ON/14 OFF per channel) can be preset to automatically repeat on a daily basis
    • Automatic Daylight Saving Time adjustment (Factory Enabled)
    • Non-volatile EEPROM memory protects programming indefinitely