Square D (Schneider Electric) LR9D5369 Electronic Thermal Overload Relay | Graybar Store
Square D (Schneider Electric) - Electronic Thermal Overload Relay - LR9D5369
+ / - Hover over image to Zoom
Other Views

    Electronic Thermal Overload Relay

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LR9D5369
    SKU: 99449729
    $335.56
    Checking Pricing
         
    Termination:Screw
    Amperage Rating:90 to 150 A
    Voltage Rating:690 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LR9D5369
    • Termination Screw
    • Amperage Rating 90 to 150 A
    • Voltage Rating 690 V
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    TeSys™ LR9D Electronic Thermal Overload Relay, Voltage Rating: 690 V, Amperage Rating: 90 to 150 A, Screw Termination
    Ideal for Today's Small Office, Home Office or Residential Environment; Includes Designation Labels And Color-Matching Label Covers for Circuit Identification