Bussmann (Eaton) GMA-125MA GMA Series Small Dimension Ferrule Fuse, Electronic, North American, 125mA 250V | Graybar Store
Bussmann (Eaton) - GMA Series Small Dimension Ferrule Fuse, Electronic, North American, 125mA 250V - GMA-125MA
+ / - Hover over image to Zoom
Other Views

    GMA Series Small Dimension Ferrule Fuse, Electronic, North American, 125mA 250V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: GMA-125MA
    SKU: 88051169
    $13.55
    Checking Pricing
         
    Amps:125mA
    Voltage Rating:250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # GMA-125MA
    • Amps 125mA
    • Fuse Dimension 0.788 L x 0.197 in. Dia. (20 x 5mm)
    • Fuse Type Fast-Acting North American Glass Tube Ferrule Fuse
    Product Overview:
    GMA Series 125mA 250V electronic small dimension North American ferrule fuse.
    • For use in electronic circuits
    • Made of a glass tube with nickel-plated-brass end caps
    • Fast acting